
No Dog Pooping Double Sided Corrugated Plastic Circle Yard Sign
Mfr # C-36-CIR-DS-WS-No Dog pooping
Zoro # G209687726
product price: $41.99
/eaKey Features
Length
36 in
Width
0.04 in
Thickness
0.1 in
Height
36 in
Sign Mounting Style
Yard Stakes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-36-CIR-DS-WS-No Dog pooping
Zoro #
G209687726
UPC #
705675609144
Country of Origin
United States
Dimensions
Length
36 in
Width
0.04 in
Thickness
0.1 in
Height
36 in
Size
36"
Details
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Double-Sided
Yes
UV Resistant
Yes
Stake Included
Has Stakes
Single or Double Sided
Double Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.