Shop SIGNMISSION

No Drone Shield Sign No Drone Zone From, 12 inch X 12 inch, Vinyl Decal, 2PK

  • Mfr # SHI-D-2PACK-12-392
  • Zoro # G315377344

product price: 
$
14.99
/pk of 2, $7.50/ea

Key Features

Sign Material
Vinyl Decal
Height
12 in
Width
12 in
Size
12 in x 12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-D-2PACK-12-392
Zoro #
G315377344
UPC #
198821798081
Country of Origin
United States
Sign Material
Vinyl Decal

Dimensions

Height
12 in
Width
12 in
Size
12 in x 12 in

Description

Enforce Airspace Restrictions with the "No Drone Zone" Shield Sign Decal Keep unauthorized drones out of restricted areas with this Shield Sign Decal that reads, "No Drone Zone From Federal, State, and Local Aviation Authorities." Perfect for private homes, businesses, or high-security areas, this sign helps ensure compliance with aviation laws and protects privacy. Crafted for Durability and Visibility This 12 inch by 12 inch sign is made from heavy-duty commercial-grade 3.2 mil weather resistant 3M vinyl for superior resistance to scratch and wear. Fade-resistant inks and a scratch-resistant UV coating ensure vibrant visibility over time. Adhesive backing specifically designed to adhere to indoor or outdoor surfaces yet can be removed without leaving behind a sticky residue. Professional Messaging for Maximum Impact The polished finish and bold text deliver an authoritative tone, ensuring the message is noticed and respected. It's an essential tool for enforcing airspace restrictions and maintaining safety. Built to last, it's a trusted choice for safeguarding airspace.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 12 inch X 12 inch commercial-grade decals are made with 3M UV-protected vinyl label, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • EASY TO APPLY: This decal features a peel-and-stick backing for effortless application on any smooth surface, including walls, doors, windows, Its durable design includes a UV-blocking layer to keep it looking brand new for years, both indoors and outdoors.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.