No Drone Shield Sign No Drone Zone From, 6 inch X 6 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-6-392

  • Zoro # G315377115


product price:  $16.49
/pk 2, $8.25/ea

Key Features

Sign Material
Plastic Sign
Height
6 in
Width
6 in
Size
6 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-2PACK-6-392
Zoro #
G315377115
UPC #
198821798043
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Size
6 in x 6 in

Details

Sign Material
Plastic Sign

Description

Enforce Airspace Restrictions with the "No Drone Zone" Shield Sign Keep unauthorized drones out of restricted areas with this Shield Sign that reads, "No Drone Zone From Federal, State, and Local Aviation Authorities." Perfect for private homes, businesses, or high-security areas, this sign helps ensure compliance with aviation laws and protects privacy. Crafted for Durability and Visibility This 6 inch by 6 inch sign is made from heavy-duty commercial grade polystyreneplastic for superior resistance to rust and wear. Fade-resistant inks and a scratch-resistant UV coating ensure vibrant visibility over time. Pre-cut holes allow for secure installation on fences, walls, or gates. Professional Messaging for Maximum Impact The polished finish and bold text deliver an authoritative tone, ensuring the message is noticed and respected. It's an essential tool for enforcing airspace restrictions and maintaining safety. Built to last, it's a trusted choice for safeguarding airspace.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 6 inch X 6 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.