No Dumping Shield Sign This Property Is, 18 Inch X 18 Inch, Plastic Sign

  • Mfr # SHI-P-18-393

  • Zoro # G215339848


product price:  $27.49
/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-18-393
Zoro #
G215339848
UPC #
198821798234
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in

Details

Sign Material
Plastic Sign

Description

Prevent Illegal Dumping with the "No Dumping" Shield Sign Warn against unauthorized dumping with this Shield Sign that states, "This Property Is Protected By Video Surveillance." Ideal for businesses, residential complexes, or public spaces, this sign ensures compliance with rules and reduces littering. Rugged Design for Long-Term Use Crafted from heavy-duty commercial grade polystyreneplastic, this 18 inch by 18 inch sign offers exceptional durability and resistance to rust. Fade-resistant inks and UV-protective coating ensure long-lasting visibility, even in harsh outdoor conditions. Pre-cut holes make installation quick and secure. Clear Messaging for Effective Communication The bold lettering and polished design provide a professional appearance, ensuring visitors understand and respect the property's no-dumping policy. It's a practical tool for protecting cleanliness and security. Built to last, it's a dependable solution for enforcing property rules.


  • • DURABLE ALL-WEATHER DESIGN: Our 18 inch X 18 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.