Shop SIGNMISSION

No Fishing Shield Sign Beware Of Alligat, 12 Inch X 12 Inch, Aluminum Metal Sign

  • Mfr # SHI-A-12-394
  • Zoro # G215364550

product price: 
$
12.95
/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Aluminum Metal Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-A-12-394
Zoro #
G215364550
UPC #
198821798357
Country of Origin
United States
Sign Material
Aluminum Metal Sign

Dimensions

Width
12 in
Height
12 in

Description

Ensure Visitor Safety with the "Beware of Alligators" No Fishing Shield Sign Protect visitors and wildlife with this Shield Sign that reads, "Beware Of Alligators." Perfect for lakes, rivers, or private ponds, this sign prevents fishing in areas where alligator activity poses a threat, ensuring safety and ecological preservation. Weatherproof Design for Outdoor Use This 12 inch by 12 inch sign is crafted from heavy-duty 40 mil thick aluminum for exceptional durability and resistance to rust. Its fade-resistant inks and scratch-resistant UV coating keep the message vibrant and visible over time. Pre-cut holes allow for fast and secure mounting on fences, gates, or posts. Bold and Clear Messaging The polished finish and strong text make this sign easy to notice and respect, enhancing safety and compliance. It's an essential tool for protecting both people and natural habitats. Built to last, it provides peace of mind for property owners and visitors alike.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products