
No Ghosts Double Sided Corrugated Plastic Circle Yard Sign
Mfr # C-24-CIR-DS-WS-No Ghosts
Zoro # G009686615
product price: $30.99
/eaKey Features
Width
0.04 in
Length
24 in
Height
24 in
Thickness
0.1 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-24-CIR-DS-WS-No Ghosts
Zoro #
G009686615
UPC #
705675610799
Country of Origin
United States
Dimensions
Width
0.04 in
Length
24 in
Height
24 in
Thickness
0.1 in
Size
24"
Details
UV Resistant
Yes
Double-Sided
Yes
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Single or Double Sided
Double Sided
Stake Included
Has Stakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.