Shop SIGNMISSION

No Loitering Shield Sign Police Enforced, 18 inch X 18 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-18-396
  • Zoro # G215358221

product price: 
$
44.89
/pk 2, $22.45/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Plastic Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-P-2PACK-18-396
Zoro #
G215358221
UPC #
198821798715
Country of Origin
United States
Sign Material
Plastic Sign

Description

Maintain Order with the "No Loitering" Shield Sign Ensure a safe and orderly environment with this Shield Sign that reads, "Police Enforced. Police Department." Ideal for businesses, residential areas, or public spaces, this sign communicates a clear message to deter loitering and unauthorized gatherings. Durable Construction for Long-Term Use Crafted from heavy-duty commercial grade polystyreneplastic, this 18 inch by 18 inch sign resists rust and wear. The fade-resistant inks and UV-protective coating ensure the message remains vibrant and visible over time. Pre-cut holes allow for quick and secure installation on walls, posts, or fences. Bold Messaging for Maximum Impact The polished finish and clear text deliver a professional and authoritative tone, ensuring the message is noticed and respected. It's a practical tool for enhancing property safety and compliance. Built to last, it's a trusted solution for enforcing loitering policies.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 18 inch X 18 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Ratings & reviews