Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No One Touches My Tools Circle Corrugated Plastic Sign

  • Mfr # C-12-CIR-No one touches my tools

  • Zoro # G209704881


product price: $13.99
/ea

Key Features

UV Resistant
Yes
Width
0.04 in
Thickness
0.1 in
Sign Material
Corrugated Plastic
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-12-CIR-No one touches my tools
Zoro #
G209704881
UPC #
-
Country of Origin
United States

Dimensions

Width
0.04 in
Thickness
0.1 in
Height
12 in
Length
12 in

Details

UV Resistant
Yes
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
Double-Sided
No
Includes
NoStakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.