Shop SIGNMISSION
See all product information
No Parking In This Area 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - In This Area
Mfr # A-1218 No Parking Signs - In This Area
Zoro # G309592883
product price:Â $19.99
/eaKey Features
Width
1 in
Height
12 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-1218 No Parking Signs - In This Area
Zoro #
G309592883
UPC #
670541442982
Country of Origin
United States
Dimensions
Width
1 in
Height
12 in
Thickness
0.1 in
Length
18 in
Details
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Weight
1.31 lb
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.