Shop SIGNMISSION
See all product information
Create Account
No Parking Management Not Responsible for Theft or Damage to Vehicle or Contents, BW-1824-23709
- Mfr # A-DES-BW-1824-23709
- Zoro # G309599233
product price:Â
$
52.29
/ea
Key Features
Width
24"
Height
24 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DES-BW-1824-23709
- Zoro #
- G309599233
- UPC #
- 196617159566
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
- Weight
- 2 lb