
No Parking Passenger Loading Zone Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23679
Mfr # A-1218-23679
Zoro # G309593873
product price:Â $19.99
/eaKey Features
Width
18"
Height
12 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-1218-23679
Zoro #
G309593873
UPC #
785590126117
Country of Origin
United States
Dimensions
Width
18"
Height
12 in
Thickness
0.1 in
Length
12"
Details
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Weight
1.31 lb
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.