Shop SIGNMISSION

No Parking Valet Parking Only Heavy-Gauge Aluminum Parking Sign, 18" x 24", A-1824-23644

  • Mfr # A-1824-23644

  • Zoro # G309581016


product price:  $36.99
/ea

Key Features

Width
24"
Height
18 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-1824-23644
Zoro #
G309581016
UPC #
785590110628
Country of Origin
United States

Dimensions

Width
24"
Height
18 in
Thickness
0.1 in
Length
18"

Details

Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Weight
3 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.