No Pets In Pool Area, Heavy-Gauge Aluminum Rust Proof Parking Sign

  • Mfr # A-1218-24988

  • Zoro # G009593845


product price:  $21.29
/ea

Key Features

Material
Aluminum
Height
12 in
Length
12"
Width
18"
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-1218-24988
Zoro #
G009593845
UPC #
807330713705
Country of Origin
United States

Dimensions

Height
12 in
Length
12"
Width
18"
Thickness
0.1 in

Details

Material
Aluminum
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Double-Sided
No

Description

This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.