
No Pets In Pool Area, Heavy-Gauge Aluminum Rust Proof Parking Sign
Mfr # A-1824-24988
Zoro # G609591395
product price:Â $42.69
/eaKey Features
Height
18 in
Length
18"
Width
24"
Thickness
0.1 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-1824-24988
Zoro #
G609591395
UPC #
807330790607
Country of Origin
United States
Dimensions
Height
18 in
Length
18"
Width
24"
Thickness
0.1 in
Details
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Double-Sided
No
Description
This is a 18in x 24in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.