Shop SIGNMISSION
See all product information
Create Account
No Place Like Home Circle Corrugated Plastic Sign
- Mfr # C-16-CIR-WS-No place like Home
- Zoro # G709705241
product price:Â
$
20.99
/ea
Key Features
Sign Material
Corrugated Plastic
Length
16 in
Double-Sided
No
Height
16 in
Sign Mounting Style
Yard Stakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-16-CIR-WS-No place like Home
- Zoro #
- G709705241
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16 in
- Height
- 16 in
- Width
- 0.04 in
- Thickness
- 0.1 in
Details
- Sign Material
- Corrugated Plastic
- Double-Sided
- No
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Includes
- HasStakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.