Shop SIGNMISSION
See all product information
Create Account
No Place Like Home Circle Rigid Plastic Sign
- Mfr # P-8-CIR-No place like Home
- Zoro # G209773412
product price:Â
$
7.99
/ea
Key Features
Size
8"
Thickness
0.1 in
Width
0.01 in
Height
8 in
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-8-CIR-No place like Home
- Zoro #
- G209773412
- UPC #
- -
- Country of Origin
- United States
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Mounting Style
- Mounting Holes
- Sign Material
- Plastic
Dimensions
- Size
- 8"
- Thickness
- 0.1 in
- Width
- 0.01 in
- Height
- 8 in
- Length
- 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.