No Residential Dumping Violators Will Be Prosecute Aluminum, 18" x 24", A-1824-24986

  • Mfr # A-1824-24986

  • Zoro # G309732524


product price:  $39.59
/ea

Key Features

Height
18 in
Length
24 in
Width
1 in
Size
18 in x 24 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1824-24986
Zoro #
G309732524
UPC #
807330790584
Country of Origin
United States

Dimensions

Height
18 in
Length
24 in
Width
1 in
Size
18 in x 24 in
Thickness
0.1 in

Details

Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Description

This is a 18in x 24in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.