
Shop SIGNMISSION
See all product information
No Se Estacione a Ninguna Hora Heavy-Gauge Aluminum Sign, 12" H, A-1218-23590
Mfr # A-1218-23590
Zoro # G309794430
product price:Â $19.99
/eaKey Features
Width
18"
Height
18"
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-1218-23590
Zoro #
G309794430
UPC #
785590125356
Country of Origin
United States
Dimensions
Width
18"
Height
18"
Thickness
0.1 in
Details
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.