No Smoking Shield Sign No Smoking Eating, 18 inch X 18 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-18-400
  • Zoro # G315358244
product price: 
$
44.99
/pk of 2, $22.50/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Plastic Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-P-2PACK-18-400
Zoro #
G315358244
UPC #
198821799392
Country of Origin
United States
Sign Material
Plastic Sign

Dimensions

Width
18 in
Height
18 in

Description

Communicate Restrictions with the "No Smoking Eating Or Drinking" Shield Sign Set clear boundaries with this Shield Sign that reads, "No Smoking Eating Or Drinking." Perfect for healthcare facilities, workplaces, or shared spaces, this sign ensures visitors are aware of restrictions, promoting a clean and safe environment. Durable and Long-Lasting Design Made from heavy-duty commercial grade polystyreneplastic, this 18 inch by 18 inch sign is resistant to rust and corrosion. Fade-resistant inks and a UV-protective coating ensure vibrant and effective messaging over time. Pre-cut holes allow for secure and quick installation. Bold Messaging for Maximum Impact The polished finish and bold lettering deliver a professional appearance, ensuring that the message is clear and respected. It's a practical tool for maintaining compliance and order. Built to last, it's a dependable solution for enforcing property rules.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 18 inch X 18 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.