Shop SIGNMISSION

No Smoking Shield Sign This Is A Smoke F, 12 inch X 12 inch, Aluminum Metal Sign, 5PK

  • Mfr # SHI-A-5Pack-12-401
  • Zoro # G215358337

product price: 
$
49.99
/pk of 5, $10.00/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Aluminum Metal Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-A-5Pack-12-401
Zoro #
G215358337
UPC #
198821799538
Country of Origin
United States
Sign Material
Aluminum Metal Sign

Dimensions

Width
12 in
Height
12 in

Description

Promote a Cleaner Environment with the "Smoke-Free Property" Shield Sign Encourage compliance and foster a healthier atmosphere with this Shield Sign that reads, "This Is A Smoke-Free Property Thank You For Not Smoking." Perfect for businesses, schools, and residential complexes, this sign conveys the smoke-free policy clearly and politely. Durable and Weatherproof Design Crafted from heavy-duty 40 mil thick aluminum, this 12 inch by 12 inch sign is resistant to rust and wear. Fade-resistant inks and UV-protective coating ensure the sign remains effective and vibrant over time. Pre-cut holes allow for fast and secure installation on walls, gates, or fences. Courteous and Professional Messaging The polished finish and polite tone ensure the message is well-received and respected by visitors. It's an effective tool for maintaining smoke-free zones. Built to last, it's a trusted solution for smoke-free compliance.


  • • DURABLE ALL-WEATHER DESIGN: Our (5 Pack) 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products