No Smoking Shield Sign This Is A Smoke F, 12 inch X 12 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-12-401

  • Zoro # G315358541


product price:  $16.99
/pk 2, $8.50/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-2PACK-12-401
Zoro #
G315358541
UPC #
198821799552
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in

Details

Sign Material
Plastic Sign

Description

Promote a Cleaner Environment with the "Smoke-Free Property" Shield Sign Encourage compliance and foster a healthier atmosphere with this Shield Sign that reads, "This Is A Smoke-Free Property Thank You For Not Smoking." Perfect for businesses, schools, and residential complexes, this sign conveys the smoke-free policy clearly and politely. Durable and Weatherproof Design Crafted from heavy-duty commercial grade polystyreneplastic, this 12 inch by 12 inch sign is resistant to rust and wear. Fade-resistant inks and UV-protective coating ensure the sign remains effective and vibrant over time. Pre-cut holes allow for fast and secure installation on walls, gates, or fences. Courteous and Professional Messaging The polished finish and polite tone ensure the message is well-received and respected by visitors. It's an effective tool for maintaining smoke-free zones. Built to last, it's a trusted solution for smoke-free compliance.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 12 inch X 12 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.