Shop SIGNMISSION

No Smoking Shield Sign This Is A Smoke F, 6 inch X 6 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-6-402
  • Zoro # G115358116

product price: 
$
14.99
/pk of 2, $7.50/ea

Key Features

Width
6 in
Height
6 in
Sign Material
Plastic Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-P-2PACK-6-402
Zoro #
G115358116
UPC #
198821799743
Country of Origin
United States
Sign Material
Plastic Sign

Dimensions

Width
6 in
Height
6 in

Description

Foster Health and Safety with the "Smoke-Free Property" Shield Sign Communicate your smoke-free policy effectively with this Shield Sign that states, "This Is A Smoke-Free Property Thank You For Not Smoking." Ideal for businesses, public areas, or shared spaces, this sign ensures visitors respect your rules and promotes a healthier environment. Designed for Longevity This 6 inch by 6 inch sign is made from heavy-duty commercial grade polystyreneplastic for long-lasting durability. Its fade-resistant inks and UV-protective coating ensure clear messaging over time, even in outdoor settings. Pre-cut holes make installation simple and secure. Clear and Polite Messaging The polished design and courteous wording encourage compliance while maintaining professionalism. It's an essential addition to any property enforcing smoke-free policies. Built to last, it provides peace of mind for property owners and visitors.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 6 inch X 6 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.