Shop SIGNMISSION

No Spray Shield Sign We Have Honey Bees, 18 Inch X 18 Inch, Plastic Sign

  • Mfr # SHI-P-18-407
  • Zoro # G115364513

product price: 
$
24.95
/ea

Key Features

Sign Material
Plastic Sign
Height
18 in
Width
18 in
Size
18 in x 18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-P-18-407
Zoro #
G115364513
UPC #
198821800616
Country of Origin
United States
Sign Material
Plastic Sign

Dimensions

Height
18 in
Width
18 in
Size
18 in x 18 in

Description

Protect Pollinators with the "We Have Honey Bees Do Not Spray" Shield Sign Warn against harmful chemicals with this Shield Sign that states, "We Have Honey Bees Do Not Spray." Ideal for apiaries, farms, or gardens, this sign ensures the safety of bees and other pollinators critical to your environment. Durable and Long-Lasting Design Made from heavy-duty commercial grade polystyreneplastic, this 18 inch by 18 inch sign is resistant to rust and wear. Fade-resistant inks and UV-protective coating ensure vibrant visibility and effectiveness over time. Pre-cut holes make installation fast and secure on fences or posts. Bold Messaging for Effective Communication The clear text and polished finish deliver a professional tone, ensuring the message is noticed and followed, helping to protect pollinator habitats. Built to last, it provides peace of mind for property owners and environmental advocates alike.


  • • DURABLE ALL-WEATHER DESIGN: Our 18 inch X 18 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.