No Trespassing Shield Sign 24 Hour Video, 18 Inch X 18 Inch, Vinyl Decal

  • Mfr # SHI-D-18-420
  • Zoro # G315339892
product price: 
$
17.99
/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Vinyl Decal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-D-18-420
Zoro #
G315339892
UPC #
198821802917
Country of Origin
United States
Sign Material
Vinyl Decal

Dimensions

Width
18 in
Height
18 in

Description

Enhance Security with the "24 Hour Video Surveillance" Shield Sign Decal Deter trespassers with this Shield Sign Decal that states, "24 Hour Video Surveillance Trespassers Will Be Prosecuted." Ideal for businesses, schools, or private properties, this sign communicates active monitoring and legal consequences for unauthorized access. Durable and Weatherproof Design Made from heavy-duty commercial-grade 3.2 mil weather resistant 3M vinyl, this 18 inch by 18 inch sign offers resistance to scratch and wear. Its fade-resistant inks and UV-protective coating ensure long-term visibility and effectiveness. Adhesive backing specifically designed to adhere to indoor or outdoor surfaces yet can be removed without leaving behind a sticky residue. Professional and Authoritative Messaging The bold text and polished finish provide a clear and professional warning, reducing risks and enhancing security. Built to last, it's a dependable tool for maintaining property safety and security.


  • • DURABLE ALL-WEATHER DESIGN: Our 18 inch X 18 inch commercial-grade decals are made with 3M UV-protected vinyl label, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • EASY TO APPLY: This decal features a peel-and-stick backing for effortless application on any smooth surface, including walls, doors, windows, Its durable design includes a UV-blocking layer to keep it looking brand new for years, both indoors and outdoors.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products