Shop SIGNMISSION

No Trespassing Shield Sign All Activitie, 6 inch X 6 inch, Vinyl Decal, 5PK

  • Mfr # SHI-D-5PACK-6-421
  • Zoro # G315348115

product price: 
$
14.29
/pk of 5, $2.86/ea

Key Features

Width
6 in
Height
6 in
Sign Material
Vinyl Decal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-D-5PACK-6-421
Zoro #
G315348115
UPC #
198821803068
Country of Origin
United States
Sign Material
Vinyl Decal

Dimensions

Width
6 in
Height
6 in

Description

Ensure Safety with the "All Activities Are Monitored" Shield Sign Decal Warn visitors of active monitoring with this Shield Sign Decal that reads, "All Activities Are Monitored By Video Cameras." Perfect for businesses, residential properties, or public spaces, this sign ensures that individuals are aware of ongoing surveillance, deterring unauthorized activity. Crafted for Long-Term Durability This 6 inch by 6 inch sign is made from heavy-duty commercial-grade 3.2 mil weather resistant 3M vinyl to resist scratch and wear. Its fade-resistant inks and UV-protective coating ensure the message remains clear and vibrant over time. Adhesive backing specifically designed to adhere to indoor or outdoor surfaces yet can be removed without leaving behind a sticky residue. Professional and Bold Messaging The polished finish and strong text deliver a clear and professional warning, helping to enhance property security and reduce liability risks. Built to last, it's a trusted tool for safeguarding your property.


  • • DURABLE ALL-WEATHER DESIGN: Our (5 Pack) 6 inch X 6 inch commercial-grade decals are made with 3M UV-protected vinyl label, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • EASY TO APPLY: This decal features a peel-and-stick backing for effortless application on any smooth surface, including walls, doors, windows, Its durable design includes a UV-blocking layer to keep it looking brand new for years, both indoors and outdoors.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products