Shop SIGNMISSION

No Trespassing Shield Sign Official Busi, 6 Inch X 6 Inch, Plastic Sign

  • Mfr # SHI-P-6-415
  • Zoro # G315350125

product price: 
$
7.99
/ea

Key Features

Width
6 in
Height
6 in
Sign Material
Plastic Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-P-6-415
Zoro #
G315350125
UPC #
198821801989
Country of Origin
United States
Sign Material
Plastic Sign

Dimensions

Width
6 in
Height
6 in

Description

Enforce Access Rules with the "Official Business Only" Shield Sign Restrict unauthorized access with this Shield Sign that states, "Official Business Only." Perfect for government facilities, businesses, or industrial properties, this sign communicates clear access restrictions and ensures compliance. Crafted for Long-Term Use Made from heavy-duty commercial grade polystyreneplastic, this 6 inch by 6 inch sign resists rust and wear. Its fade-resistant inks and UV-protective coating ensure the message remains vibrant and effective over time. Pre-cut holes make installation fast and secure on walls, fences, or gates. Professional and Authoritative Messaging The bold text and polished design provide a professional appearance, ensuring the sign is noticed and respected by visitors and staff alike. Built to last, it's a dependable tool for property security and compliance.


  • • DURABLE ALL-WEATHER DESIGN: Our 6 inch X 6 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products