Shop SIGNMISSION

No Trespassing Shield Sign Private Drive, 12 inch X 12 inch, Aluminum Metal Sign, 5PK

  • Mfr # SHI-A-5Pack-12-408
  • Zoro # G315347637

product price: 
$
49.99
/pk of 5, $10.00/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Aluminum Metal Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-A-5Pack-12-408
Zoro #
G315347637
UPC #
198821800722
Country of Origin
United States
Sign Material
Aluminum Metal Sign

Dimensions

Width
12 in
Height
12 in

Description

Secure Your Property with the "Private Drive" No Trespassing Shield Sign Protect your property with this Shield Sign, which reads, "Private Drive." Perfect for residential neighborhoods, gated communities, or rural areas, this sign ensures clear communication of property boundaries, reducing unauthorized access. Built for Durability This 12 inch by 12 inch sign is made from heavy-duty 40 mil thick aluminum to resist rust and corrosion. Fade-resistant inks and UV-protective coating keep the sign's message clear and vibrant over time. Pre-cut holes make installation quick and easy on fences, gates, or posts. Professional and Authoritative Messaging The bold text and polished design provide an authoritative tone, ensuring the sign is noticed and respected. It's a reliable tool for safeguarding property boundaries. Built to last, it's an effective solution for maintaining property security.


  • • DURABLE ALL-WEATHER DESIGN: Our (5 Pack) 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.