Shop SIGNMISSION

No Trespassing Shield Sign This Beach Is, 6 inch X 6 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-6-417
  • Zoro # G115338613

product price: 
$
14.99
/pk of 2, $7.50/ea

Key Features

Width
6 in
Height
6 in
Sign Material
Plastic Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-P-2PACK-6-417
Zoro #
G115338613
UPC #
198821802290
Country of Origin
United States
Sign Material
Plastic Sign

Dimensions

Width
6 in
Height
6 in

Description

Protect Your Beachfront with the "Private Property" Shield Sign Ensure privacy and reduce trespassing with this Shield Sign, which reads, "This Beach Is Private Property." Perfect for private beach owners, resorts, or gated communities, this sign ensures boundaries are respected and unauthorized access is minimized. Weatherproof Construction for Outdoor Use Made from heavy-duty commercial grade polystyreneplastic, this 6 inch by 6 inch sign resists rust and wear. Fade-resistant inks and UV-protective coating keep the sign vibrant and legible, even under harsh coastal conditions. Pre-cut holes allow for quick installation on posts or fences. Professional and Authoritative Appearance The polished finish and bold text ensure that the sign is noticed and respected, protecting your property and preserving privacy. Built to last, it's a trusted solution for private property protection.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 6 inch X 6 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.