Shop SIGNMISSION

No Trespassing Shield Sign This Property, 6 Inch X 6 Inch, Plastic Sign

  • Mfr # SHI-P-6-409
  • Zoro # G315350163

product price: 
$
7.99
/ea

Key Features

Width
6 in
Height
6 in
Sign Material
Plastic Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-P-6-409
Zoro #
G315350163
UPC #
198821800968
Country of Origin
United States
Sign Material
Plastic Sign

Dimensions

Width
6 in
Height
6 in

Description

Enhance Security with the "Protected by Video Cameras and Attack Dogs" Shield Sign Deter unauthorized access with this Shield Sign that reads, "This Property Is Protected By Video Cameras And Attack Dogs Trespassers Will Be Prosecuted." Perfect for farms, businesses, or private properties, this sign communicates a strong warning to potential intruders. Rugged Design for Outdoor Use Crafted from heavy-duty commercial grade polystyreneplastic, this 6 inch by 6 inch sign is resistant to rust and wear. Its fade-resistant inks and UV-protective coating ensure long-term visibility and effectiveness. Pre-cut holes make installation fast and secure on gates, fences, or posts. Clear Messaging for Maximum Impact The bold text and professional design communicate an unmistakable warning, enhancing the security of your property. Built to last, it's a trusted choice for protecting property and ensuring safety.


  • • DURABLE ALL-WEATHER DESIGN: Our 6 inch X 6 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products