Shop SIGNMISSION

No Trespassing Shield Sign Violators Wil, 12 inch X 12 inch, Aluminum Metal Sign, 2PK

  • Mfr # SHI-A-2PACK-12-418

  • Zoro # G315340867


product price:  $22.99
/pk 2, $11.50/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Aluminum Metal Sign
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHI-A-2PACK-12-418
Zoro #
G315340867
UPC #
198821802412
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in

Details

Sign Material
Aluminum Metal Sign

Description

Enforce Boundaries with the "Violators Will Be Prosecuted" Shield Sign Warn trespassers of legal consequences with this Shield Sign that states, "Violators Will Be Prosecuted." Ideal for residential, commercial, or rural properties, this sign reinforces property rules and helps reduce unauthorized access. Crafted for Long-Term Durability This 12 inch by 12 inch sign is made from heavy-duty 40 mil thick aluminum for superior resistance to rust and corrosion. Its fade-resistant inks and UV-protective coating ensure long-lasting visibility, even in outdoor settings. Pre-cut holes make installation fast and secure. Clear and Authoritative Messaging The bold text and polished design communicate a clear and professional warning, enhancing property security and compliance. Built to last, it's an effective tool for maintaining property security.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products