No Trespassing Shield Sign Warning You A, 12 Inch X 12 Inch, Vinyl Decal

  • Mfr # SHI-D-12-423

  • Zoro # G315343622


product price:  $7.99
/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Vinyl Decal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHI-D-12-423
Zoro #
G315343622
UPC #
198821803419
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in

Details

Sign Material
Vinyl Decal

Description

Reinforce Boundaries with the "Subject To Arrest" Shield Sign Decal Warn trespassers of serious consequences with this Shield Sign Decal that states, "Warning You Are Trespassing On Private Property And Are Subject To Arrest." Ideal for residential, commercial, or industrial properties, this sign emphasizes the importance of respecting property boundaries. Designed for Outdoor Durability Made from heavy-duty commercial-grade 3.2 mil weather resistant 3M vinyl, this 12 inch by 12 inch sign resists scratch and wear. Its fade-resistant inks and UV-protective coating ensure the message remains vibrant and effective over time. Adhesive backing specifically designed to adhere to indoor or outdoor surfaces yet can be removed without leaving behind a sticky residue. Clear and Authoritative Messaging The polished finish and bold text deliver a professional tone, ensuring that trespassers understand the consequences of their actions. Built to last, it's an effective tool for property protection.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade decals are made with 3M UV-protected vinyl label, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • EASY TO APPLY: This decal features a peel-and-stick backing for effortless application on any smooth surface, including walls, doors, windows, Its durable design includes a UV-blocking layer to keep it looking brand new for years, both indoors and outdoors.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.