Shop SIGNMISSION

No Trespassing Sign This Property Is Pro, 12 Inch X 12 Inch, Plastic Sign

  • Mfr # SHI-P-12-425
  • Zoro # G315344117

product price: 
$
8.99
/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Plastic Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-P-12-425
Zoro #
G315344117
UPC #
198821803662
Country of Origin
United States
Sign Material
Plastic Sign

Dimensions

Width
12 in
Height
12 in

Description

Protect Your Privacy with the "No Salesman No Soliciting" Shield Sign Reduce interruptions and maintain security with this Shield Sign that reads, "This Property Is Protected By Video Surveillance No Salesman No Soliciting." Perfect for homes, offices, or gated communities, this sign combines privacy and security messaging to keep your property safe. Built for Durability Made from heavy-duty commercial grade polystyreneplastic, this 12 inch by 12 inch sign resists rust and wear. Its fade-resistant inks and UV-protective coating ensure long-lasting visibility, even in outdoor settings. Pre-cut holes allow for quick and easy installation on walls, fences, or gates. Bold and Direct Messaging The polished design and professional text ensure visitors and solicitors respect your property's rules, reducing unnecessary disturbances and enhancing safety. Built to last, it's a trusted solution for maintaining privacy and order.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products