Shop SIGNMISSION
See all product information
No Trucks Over Beyond This Point W/ Graphic Heavy-Gauge Aluminum Sign, 24" x 18", BU-1824-23555
Mfr # A-DES-BU-1824-23555
Zoro # G309774869
product price:Â $49.89
/eaKey Features
Height
24 in
Length
18 in
Width
0.1 in
Size
18 in x 24 in
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-DES-BU-1824-23555
Zoro #
G309774869
UPC #
196617248499
Country of Origin
United States
Dimensions
Height
24 in
Length
18 in
Width
0.1 in
Size
18 in x 24 in
Thickness
0.1 in
Details
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.