
Not A Handicapped Accessible Exit With Graphic Heavy-Gauge Aluminum Rust Proof Parking, A-1824-23549
Mfr # A-1824-23549
Zoro # G209589860
product price:Â $36.99
/eaKey Features
Width
24"
Height
24"
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-1824-23549
Zoro #
G209589860
UPC #
785590109851
Country of Origin
United States
Dimensions
Width
24"
Height
24"
Thickness
0.1 in
Length (In.)
18"
Details
Item
Exit Sign
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.