
Now Hiring Carpenter Cleaners Banner Apply Inside Accepting Application Single Sided
Mfr # B-120-30211
Zoro # G809660594
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Size
48 in x 120 in
Height
120"
Thickness
0.1 in
UV Resistant
Yes
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-120-30211
Zoro #
G809660594
UPC #
196617390228
Country of Origin
United States
Dimensions
Size
48 in x 120 in
Height
120"
Thickness
0.1 in
Length
48"
Details
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Mounting Holes
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.