Shop SIGNMISSION
See all product information
Now Hiring Electricians Yard Sign & Stake outdoor plastic coroplast window, C-1216-DS-ELECTRICIANS
Mfr # C-1216-DS-ELECTRICIANS
Zoro # G809686112
product price:Â $26.95
/eaKey Features
Width
12 in
Height
16 in
Sign Mounting Style
Double Sided
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C-1216-DS-ELECTRICIANS
Zoro #
G809686112
UPC #
196617415037
Country of Origin
United States
Dimensions
Width
12 in
Height
16 in
Details
Item
Now Hiring Electricians
Sign Mounting Style
Double Sided
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.