Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Office Arrow Decal Funny Home Decor 18in Wide

  • Mfr # D-A-999700

  • Zoro # G009672533


product price: $8.99
/ea

Key Features

Size
6 in x 18 in
Thickness
0.1 in
Double-Sided
No
UV Resistant
Yes
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-A-999700
Zoro #
G009672533
UPC #
807330568589
Country of Origin
United States

Dimensions

Size
6 in x 18 in
Thickness
0.1 in
Length
6"
Height
18"

Details

Item
Decal
Double-Sided
No
UV Resistant
Yes
Sign Mounting Style
Self Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.