
Office Arrow Decal Funny Home Decor 30in Wide
Mfr # D-A-10-999700
Zoro # G009672786
product price: $19.99
/eaKey Features
Length
10"
Thickness
0.1 in
Sign Mounting Style
Self Adhesive
Height
30"
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-A-10-999700
Zoro #
G009672786
UPC #
807330554544
Country of Origin
United States
Dimensions
Length
10"
Thickness
0.1 in
Height
30"
Size
10 in x 30 in
Details
Item
Decal
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.