Shop SIGNMISSION
See all product information
Create Account
Office Of The Queen Circle Corrugated Plastic Sign
- Mfr # C-16-CIR-WS-Office of the Queen
- Zoro # G409705008
product price:Â
$
20.99
/ea
Key Features
Thickness
0.1 in
UV Resistant
Yes
Height
16 in
Sign Mounting Style
Yard Stakes
Width
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-16-CIR-WS-Office of the Queen
- Zoro #
- G409705008
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.1 in
- Height
- 16 in
- Width
- 0.04 in
- Length
- 16 in
Details
- UV Resistant
- Yes
- Sign Mounting Style
- Yard Stakes
- Double-Sided
- No
- Sign Material
- Corrugated Plastic
- Includes
- HasStakes