Office Of The Queen Circle Corrugated Plastic Sign
- Mfr # C-24-CIR-WS-Office of the Queen
- Zoro # G609705167
product price:Â
$
28.99
/ea
Key Features
Sign Material
Corrugated Plastic
Thickness
0.1 in
Height
24 in
Width
0.04 in
Sign Mounting Style
Yard Stakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-24-CIR-WS-Office of the Queen
- Zoro #
- G609705167
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Double-Sided
- No
- Includes
- HasStakes
Dimensions
- Thickness
- 0.1 in
- Height
- 24 in
- Width
- 0.04 in
- Length
- 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.