
Office Of The Queen Circle Vinyl Laminated Decal
Mfr # D-48-CIR-Office of the Queen
Zoro # G209703525
product price:Â $49.99
/eaKey Features
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Height
48 in
Sign Material
Vinyl
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D-48-CIR-Office of the Queen
Zoro #
G209703525
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Thickness
0.1 in
Length
48 in
Width
0.01 in
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Sign Material
Vinyl
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.