Oklahoma 66 2 Arrow Decal Funny Home Decor 18in Wide

  • Mfr # D-A-999698

  • Zoro # G409672782


product price:  $9.29
/ea

Key Features

Thickness
0.1 in
Length
6"
Height
18"
UV Resistant
Yes
Size
6 in x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-A-999698
Zoro #
G409672782
UPC #
807330568565
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
6"
Height
18"
Size
6 in x 18 in

Details

Item
Decal
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Self Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.