Shop SIGNMISSION
See all product information
Old English Sheepdog Dog Decal, Dog Lover Decor Vinyl Sticker
Mfr # D-18-Old English Sheepdog
Zoro # G609675286
product price:Â $19.99
/eaKey Features
Material
Vinyl
Length
18 in
Size
18"
Weight
0.162 lb
Height
18 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D-18-Old English Sheepdog
Zoro #
G609675286
UPC #
755874797579
Country of Origin
United States
Dimensions
Length
18 in
Size
18"
Height
18 in
Width
0.1 in
Details
Material
Vinyl
Weight
0.162 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.