Shop SIGNMISSION
See all product information
Old English Sheepdog Dog Decal, Dog Lover Decor Vinyl Sticker
Mfr # D-24-Old English Sheepdog
Zoro # G709675674
product price:Â $24.99
/eaKey Features
Material
Vinyl
Width
0.1 in
Size
24"
Weight
0.162 lb
Length
24 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D-24-Old English Sheepdog
Zoro #
G709675674
UPC #
755874795278
Country of Origin
United States
Dimensions
Width
0.1 in
Size
24"
Length
24 in
Height
24 in
Details
Material
Vinyl
Weight
0.162 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.