Shop SIGNMISSION

Old Man's Garage I Can Fix Everything But Stupid, 18 Inch X 18 Inch, Plastic Sign

  • Mfr # SHI-P-18-490-OLD MAN
  • Zoro # G315338567

product price: 
$
24.99
/ea

Key Features

Sign Material
Plastic Sign
Width
18 in
Size
18 in x 18 in
Height
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-P-18-490-OLD MAN
Zoro #
G315338567
UPC #
198821877793
Country of Origin
United States
Sign Material
Plastic Sign

Dimensions

Width
18 in
Size
18 in x 18 in
Height
18 in

Description

Add a Fun, Personalized Touch to Your Garage with SignMission's Custom Shield-Shaped Signs Make your garage stand out with a sign that's not just eye-catching, but also full of personality! Our shield-shaped signs are the perfect way to add a touch of fun and style to your space. Featuring your name and a sleek, polished design, these signs are crafted to bring a modern, professional vibe to any garage, workshop, or man cave. With their bold look and durable commercial-grade plastic construction, they'll grab attention and give your space that extra bit of flair for years to come. Bring Modern Durability to Your Garage Our shield-shaped signs aren't just stylish-they're designed with long-lasting, commercial-grade plastic that ensures both a sleek finish and unbeatable durability. Perfect for any indoor or outdoor space, these signs are resistant to cracking, fading, and weather damage. They come with pre-drilled holes for easy mounting, so you can display them effortlessly wherever they look best. Give your garage a polished and timeless appeal with a sign that combines charm and toughness. Our shield-shaped signs are expertly crafted to bring both style and resilience to your space while featuring your personalized touch.


  • • BUILT FOR THE FIXER IN YOUR LIFE: This 18 inch x 18 inch signs are made with UV-protected plastic, just like their tools-ready to handle anything life throws at it (except, well...you know). Perfect for the garage, Garage, or any space where they work their magic.
  • • BOLD, FUN, AND UNMISTAKABLE: With vibrant colors and a humorous message that'll get everyone laughing, this sign is the perfect way to highlight their skills (and their limits). Whether stuck on a wall, door, or toolbox, it's sure to spark a chuckle!.
  • • GREAT GIFT FOR HANDY FRIENDS OR FAMILY: Looking for a funny and thoughtful gift? This sign is perfect for birthdays, Father's Day, or just because. Show your appreciation for their can-do attitude-even when stupidity can't be fixed!.
  • • EASY TO HANG, HARD TO MISS: Designed with pre-drilled holes for effortless mounting, this sign is ready to go wherever it'll get the biggest laughs-on a wall, door, or right above the workbench. It's the perfect centerpiece for any workspace!.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.