One Way Arrow 2 Cart Distance Non-Slip Floor Graphic, 12PK, 11 in L, 11 in H, FD-X-11-12PK-99982

  • Mfr # FD-X-11-12PK-99982

  • Zoro # G009624990


product price:  $69.99
/pk 12, $5.83/ea

Key Features

Width
0.1 in
Height
11 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD-X-11-12PK-99982
Zoro #
G009624990
UPC #
807330551505
Country of Origin
United States

Dimensions

Width
0.1 in
Height
11 in
Thickness
0.1 in
Length
11 in
Size
11"s

Details

Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Weight
0.1 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.