Shop SIGNMISSION
See all product information
One Way Arrow 2 Cart Distance Non-Slip Floor Graphic, 6PK, 16 in L, 16 in H, FD-C-16-6PK-99982
Mfr # FD-C-16-6PK-99982
Zoro # G609625106
product price:Â $77.99
/pk 6, $13.00/eaKey Features
Width
0.1 in
Height
16 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD-C-16-6PK-99982
Zoro #
G609625106
UPC #
807330550782
Country of Origin
United States
Dimensions
Width
0.1 in
Height
16 in
Thickness
0.1 in
Size
16"s
Length
16 in
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Weight
0.1 lb
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.