Shop SIGNMISSION
See all product information
One Way Do Not Enter Non-Slip Floor Graphic, 16in Vinyl, 6PK, 16 in L, 16 in H, FD-2-C-16-6PK-99978
Mfr # FD-2-C-16-6PK-99978
Zoro # G809625906
product price:Â $58.35
/pk 6, $9.73/eaKey Features
Width
0.01 in
Height
16 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD-2-C-16-6PK-99978
Zoro #
G809625906
UPC #
807330745355
Country of Origin
United States
Dimensions
Width
0.01 in
Height
16 in
Thickness
0.1 in
Size
16"s
Length
16 in
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Weight
0.1 lb
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.