Shop SIGNMISSION
See all product information
One Way Do Not Enter Non-Slip Floor Graphic, 7in Vinyl, 12PK, 7 in L, 7 in H, FD-2-X-7-12PK-99978
Mfr # FD-2-X-7-12PK-99978
Zoro # G609626974
product price:Â $41.99
/pk 12, $3.50/eaKey Features
Width
0.01 in
Height
7 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD-2-X-7-12PK-99978
Zoro #
G609626974
UPC #
807330752490
Country of Origin
United States
Dimensions
Width
0.01 in
Height
7 in
Thickness
0.1 in
Size
7"s
Length
7 in
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Weight
0.1 lb
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.