Shop SIGNMISSION
See all product information
One Way Enter Arrow Non-Slip Floor Graphic, 16in Vinyl Decal, 6PK, 16 in H, FD-X-16-6PK-99977
Mfr # FD-X-16-6PK-99977
Zoro # G209625490
product price:Â $77.29
/pk 6, $12.88/eaKey Features
Width
0.01 in
Height
16 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD-X-16-6PK-99977
Zoro #
G209625490
UPC #
807330552175
Country of Origin
United States
Dimensions
Width
0.01 in
Height
16 in
Thickness
0.1 in
Size
16"s
Length
in
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Weight
0.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.